KCPLM834 - CT Enclures-Non-Euserc

Milbank

  • $4923.69 (Each)
  • $4,923.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KCPLM834
Manufacturer
Milbank
Manufacturer's Part Number
KCPLM-834
Description
CT Enclures-Non-Euserc
Milb KCPLM-834 800A 3PH 600V 42IN-2
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
N/A
UPC/GTIN
784572714649 / 00784572714649
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4,923.69 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CT ENCLURES-NON-EUSERC
Long Description
MILB KCPLM-834 800A 3PH 600V 42IN-2
Product Type
800A 3PH 600V 42IN-24IN-8IN Unpntd Alum No Ko Piano Hinge
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
KCPLM-834
GTIN
00784572714649
UPC
784572714649
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat