MPAP200MB78 - 200A MTRD Ped

Milbank

  • $1025.28 (Each)
  • $1,025.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPAP200MB78
Manufacturer
Milbank
Manufacturer's Part Number
MPAP-200-MB-78
Description
200A MTRD Ped
4 Term RNGTP Plain Top 1-200 Amp MN BRKR SGL Ped Dir Bury Parallel Wired
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572166400 / 00784572166400
Weight per unit
55.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,025.28 (Each)
Resources
Images
 
 
MPAP200MB78 - Small Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
 
MPAP200MB78 - Large Image
Attachments
 
 
MPAP200MB78 - Specification Sheet
Other Links
 
 
MPAP200MB78 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4L x 8.156W x 78H
Descriptions
Description
200A MTRD PED
Product Type
200A RT MTR DB Ped 16640
Long Description
4 TERM RNGTP PLAIN TOP 1-200 AMP MN BRKR SGL PED DIR BURY PARALLEL WIRED
extra long description
MILB MPAP-200-MB-78 200A RT MTR DB
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Underground
Manufacturer Information
Manufacturers Part Number
MPAP-200-MB-78
Brand
MILBANK
GTIN
00784572166400
UPC
784572166400
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
55.2999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Mobile Home Power
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat