P13 - 30A N3R Recep In Box

Milbank

  • $65.17 (Each)
  • $65.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P13
Manufacturer
Milbank
Manufacturer's Part Number
P-13
Description
30A N3R Recep In Box
Receptacle, 5-5/16 In (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 In Overall Length, 5.31 In Overall Width, 5.75 In Overall Height, Surface Mount, 5 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121308 - Outlet box
UPC/GTIN
784572118126 / 00784572118126
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.17 (Each)
Resources
Images
 
 
P13 - Small Image
 
P13 - Large Image
 
P13 - Large Image
Attachments
 
 
P13 - Specification Sheet
Other Links
 
 
P13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V
Material
Painted Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
5-5/16 in (Face Outer)
Overall Length
4.63 in
Width
5.310
Height
5.750
Descriptions
Description
30A N3R RECEP IN BOX
Product Type
Receptacle
Long Description
Receptacle, 5-5/16 in (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 in Overall Length, 5.31 in Overall Width, 5.75 in Overall Height, Surface Mount, 5 lb
Short Description
Receptacle, 5-5/16 in (Face Outer), 30 A, 120/240 V, Painted Steel
Special Features
Number of Outlet 1;Construction Welded;Grounding;3 Wires
Construction
Welded
extra long description
MILB P-13 RECEPT IN BOX 11812
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Receptacle
Overall Width
5.31 in
Overall Height
5.75 in
Mounting Type
Surface Mount
Standards Met
UL Listed mA
number of outlet
1
Cable Entry
Overhead or Underground
Knockouts
true
Manufacturer Information
Manufacturers Part Number
P-13
Brand
MILBANK
GTIN
00784572118126
UPC
784572118126
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Receptacle Enclosure
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat