U1254X5TK3 - 200A 5T RL 4P CTR Wy

Milbank

  • $750.80 (Each)
  • $750.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U1254X5TK3
Manufacturer
Milbank
Manufacturer's Part Number
U1254-X-5T-K3
Description
200A 5T RL 4P CTR Wy
5 Term RNGLS LRG CLS PLT 4 Pos SGL Conn 4-600kcmil
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572157866 / 00784572157866
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$750.80 (Each)
Resources
Images
 
 
U1254X5TK3 - Small Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
 
U1254X5TK3 - Large Image
Attachments
 
 
U1254X5TK3 - Specification Sheet
Other Links
 
 
U1254X5TK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
300 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
5.125L x 42.688W x 16H
Descriptions
Product Type
200A 5T RL 4P CTR Wy 15786
Description
200A 5T RL 4P CTR WY
Long Description
5 TERM RNGLS LRG CLS PLT 4 POS SGL CONN 4-600kcmil
extra long description
MILB U1254-X-5T-K3 200A 5T RL 4P CT
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground with Center Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U1254-X-5T-K3
GTIN
00784572157866
UPC
784572157866
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat