U1779R5T9 - 320A 1PH Oh/Ug 5T HD Meter Socket

Milbank

  • $527.38 (Each)
  • $527.38 (Each)
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
U1779R5T9
Manufacturer
Milbank
Manufacturer's Part Number
U1779-R-5T9
Description
320A 1PH Oh/Ug 5T HD Meter Socket
Meter Socket, 320 A, 38.75 In Overall Height, 4.844 In Overall Length, Surface Mount, Large Hub Opening Hub, 1 Phase, 13 In Overall Width, 5 Jaws, 600 V Ac, Lever Bypass, 35 LB/Ea
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572300514 / 00784572300514
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$527.38 (Each)
Resources
Images
 
 
U1779R5T9 - Small Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
 
U1779R5T9 - Large Image
Attachments
 
 
U1779R5T9 - Specification Sheet
Other Links
 
 
U1779R5T9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Voltage Rating
600 V ac
Phase
1 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4.844 in
Size
4.844L x 13W x 38.75H
Descriptions
Description
320A 1PH OH/UG 5T HD METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 38.75 in Overall Height, 4.844 in Overall Length, Surface Mount, Large Hub Opening Hub, 1 Phase, 13 in Overall Width, 5 Jaws, 600 V ac, Lever Bypass, 35 lb/EA
Short Description
Meter Socket, 320 A, Large Hub Opening, 1 PH
extra long description
MILB U1779-R-5T9 320A 5T RL STUD HD
Also Known As...
Meter Box
Meter Socket
Additional Information
accessory type
Meter Socket
Overall Height
38.75 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Large Hub Opening
Overall Width
13 in
Number of Jaws
5
Bypass Type
Lever Bypass
package quantity
1 ct
Standards Met
Ul Listed
Cable Entry
Overhead
cutout size
No Main Breaker
Manufacturer Information
Manufacturers Part Number
U1779-R-5T9
Brand
MILBANK
GTIN
00784572300514
UPC
784572300514
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
35 lb/EA
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U1779R5T9.
Jump To:

Similar Items

Similar items are close alternatives to U1779R5T9, though they may not be 100% alike.

Eaton Meter Socket, Comm, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 5-...
  • Our Part #: 1008792CH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1008792CH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($790.16) ·
1008792CH - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$790.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat