U2049RL - 200A 3PH Oh 7T HD RL LVR

Milbank

  • $607.20 (Each)
  • $607.20 (Each)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U2049RL
Manufacturer
Milbank
Manufacturer's Part Number
U2049-RL
Description
200A 3PH Oh 7T HD RL LVR
Meter Socket, 200 A, 18.5 In Overall Height, 4.844 In Overall Length, Surface Mount, Small Hub Opening Hub, 3 Phases, 10 In Overall Width, 7 Jaws, 600 V Ac, Lever Bypass, 19.0 LB/Ea
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572233850 / 00784572233850
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$607.20 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
U2049RL - Small Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
 
U2049RL - Large Image
Attachments
 
 
U2049RL - Specification Sheet
Other Links
 
 
U2049RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Continuous Ampere
Current Rating
200 A
Insulation
Glass Polyester
Number Of Phases
3
Phase
3 Phase
Voltage Rating
600 V ac
Dimensions and Weight
Overall Length
4.844 in
Size
4.844L x 10W x 18.5H
Descriptions
Description
200A 3PH OH 7T HD RL LVR
Extra Long Description
MILB U2049-RL 200A 7T RL HD LVR OH
Long Description
Meter Socket, 200 A, 18.5 in Overall Height, 4.844 in Overall Length, Surface Mount, Small Hub Opening Hub, 3 Phases, 10 in Overall Width, 7 Jaws, 600 V ac, Lever Bypass, 19.0 lb/EA
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, Small Hub Opening, 3 PH
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Bypass Type
Lever Bypass
Cable Entry
Overhead
Cutout Size
No Main Breaker
Enclosure Type
Nema 3R
Hub Type
Small Hub Opening
Mounting Type
Surface Mount
Number Of Jaws
7
Overall Height
18.5 in
Overall Width
10 in
Package Quantity
1 CT;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U2049-RL
GTIN
00784572233850
UPC
784572233850
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
19.0 lb/EA
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
14 View Store

A-L

Location Stock Available
Lancaster
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat