U224MTBP - 200A 4T RT Ou Main

Milbank

  • $2364.27 (Each)
  • $2,364.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U224MTBP
Manufacturer
Milbank
Manufacturer's Part Number
U224MTB-P
Description
200A 4T RT Ou Main
4 Term RNGTP 2 SML CLS PLT LNK Byps 1-200 Amp MN Pullout Ug
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572135123 / 00784572135123
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,364.27 (Each)
Resources
Images
 
 
U224MTBP - Small Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
 
U224MTBP - Large Image
Attachments
 
 
U224MTBP - Specification Sheet
Other Links
 
 
U224MTBP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
6L x 22.125W x 30H
Descriptions
Description
200A 4T RT OU MAIN
Product Type
200A 4T RT Ou Main 13512
extra long description
MILB U224MTB-P 200A 4T RT OU MAIN 1
Long Description
4 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT UG
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
Cable Entry
Overhead or Underground
cutout size
One 200 Ampere Main Fuse Pull Out Switch
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U224MTB-P
GTIN
00784572135123
UPC
784572135123
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
54
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat