U227MTBPL - 7 Terminal Ring Type Small Closing Plate Link Bypa

Milbank

  • $3174.50 (Each)
  • $3,174.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U227MTBPL
Manufacturer
Milbank
Manufacturer's Part Number
U227MTBPL
Description
7 Terminal Ring Type Small Closing Plate Link Bypa
7 Term RNGTP SML CLS PLT LNK Byps 1-200 Amp MN Pullout 24 Branch CKT
Slang Terms
Meter Socket, Meter Box
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572178823 / 00784572178823
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,174.50 (Each)
Resources
Images
 
 
U227MTBPL - Small Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
 
U227MTBPL - Large Image
Attachments
 
 
U227MTBPL - Specification Sheet
Other Links
 
 
U227MTBPL - Other
Features
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
amperage rating
200 Continuous Ampere
Phase
3 Phase
Dimensions and Weight
Size
5.938L x 27W x 30H
Descriptions
Description
7 TERMINAL RING TYPE SMALL CLOSING PLATE LINK BYPA
Product Type
200A 7T RT Oh Main 17882
extra long description
MILB U227MTBPL 200A 7T RT OH MAIN 1
Long Description
7 TERM RNGTP SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 24 BRANCH CKT
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U227MTBPL
GTIN
00784572178823
UPC
784572178823
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
You must have an account to view stock levels
There were no add-on items found for U227MTBPL.

* All prices subject to change.