U2448X - 320A 4 Meter Socket

Milbank

  • $612.52 (Each)
  • $612.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U2448X
Manufacturer
Milbank
Manufacturer's Part Number
U2448-X
Description
320A 4 Meter Socket
4 Term RNGLS LRG CLS PLT LVR Byps Side Bussed DN
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572135437 / 00784572135437
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$612.52 (Each)
Resources
Images
 
 
U2448X - Small Image
 
U2448X - Large Image
 
U2448X - Large Image
 
U2448X - Large Image
 
U2448X - Large Image
 
U2448X - Large Image
 
U2448X - Large Image
 
U2448X - Large Image
Attachments
 
 
U2448X - Specification Sheet
Other Links
 
 
U2448X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Size
6.5L x 17.75W x 34.125H
Descriptions
Product Type
320A 4T RL Swy Stud HD 13543
Description
320A 4 METER SOCKET
extra long description
MILB U2448-X 320A 4T RL SWY STUD HD
Long Description
4 TERM RNGLS LRG CLS PLT LVR BYPS SIDE BUSSED DN
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U2448-X
GTIN
00784572135437
UPC
784572135437
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
standard
UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat