U300005T9K3LK2L - 320A 5T Byps Ug

Milbank

  • $635.27 (Each)
  • $635.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U300005T9K3LK2L
Manufacturer
Milbank
Manufacturer's Part Number
U3000-O-5T9-K3L-K2L
Description
320A 5T Byps Ug
4 Term RNGLS Plain Top LVR Byps 5TH Term 9 Oclock Pos SGL Conn LKG 6-350KCMIL DBL Conn LKG 6-305kcmil
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572300491 / 00784572300491
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$635.27 (Each)
Resources
Images
 
 
U300005T9K3LK2L - Small Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
 
U300005T9K3LK2L - Large Image
Attachments
 
 
U300005T9K3LK2L - Specification Sheet
Other Links
 
 
U300005T9K3LK2L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 15W x 30H
Descriptions
Product Type
320A 5T RL Swy HD LVR Ug 30049
Description
320A 5T BYPS UG
extra long description
MILB U3000-O-5T9-K3L-K2L 320A 5T RL
Long Description
4 TERM RNGLS PLAIN TOP LVR BYPS 5TH TERM 9 OCLOCK POS SGL CONN LKG 6-350kcmil DBL CONN LKG 6-305kcmil
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Underground with Side Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3000-O-5T9-K3L-K2L
GTIN
00784572300491
UPC
784572300491
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Ringless Meter Socket
Packaging
Weight per each
32.4
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat