U3548X - Meter Socket

Milbank

  • $508.36 (Each)
  • $508.36 (Each)
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
U3548X
Manufacturer
Milbank
Manufacturer's Part Number
U3548-X
Description
Meter Socket
4 Term RNGTP LRG CLS PLT LNK Byps
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572138490 / 00784572138490
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.36 (Each)
Resources
Images
 
 
U3548X - Small Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
 
U3548X - Large Image
Attachments
 
 
U3548X - Specification Sheet
Other Links
 
 
U3548X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
6L x 14W x 33H
Descriptions
Product Type
320A 4T RT Link Bypass Ou 13849
Description
METER SOCKET
Long Description
4 TERM RNGTP LRG CLS PLT LNK BYPS
extra long description
MILB U3548-X 320A 4T RT LINK BYPASS
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3548-X
GTIN
00784572138490
UPC
784572138490
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat