U3852XL - 200A 4T RL Swy LVR Ou 208

Milbank

  • $258.48 (Each)
  • $258.48 (Each)
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
U3852XL
Manufacturer
Milbank
Manufacturer's Part Number
U3852-XL
Description
200A 4T RL Swy LVR Ou 208
4 Term RNGLS SML CLS PLT LVR Byps Side Wireway
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572208230 / 00784572208230
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.48 (Each)
Carton
$258.48 (Each)
Resources
Images
 
 
U3852XL - Small Image
 
U3852XL - Large Image
 
U3852XL - Large Image
 
U3852XL - Large Image
 
U3852XL - Large Image
 
U3852XL - Large Image
 
U3852XL - Large Image
 
U3852XL - Large Image
Attachments
 
 
U3852XL - Specification Sheet
Other Links
 
 
U3852XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 4T RL Swy LVR Ou 20823
extra long description
MILB U3852-XL 200A 4T RL SWY LVR OU
Description
200A 4T RL SWY LVR OU 208
Long Description
4 TERM RNGLS SML CLS PLT LVR BYPS SIDE WIREWAY
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3852-XL
GTIN
00784572208230
UPC
784572208230
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat