U3862 - 60A Fused A/C Disc

Milbank

  • $35.06 (Each)
  • $35.06 (Each)

  • $1,682.88 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U3862
Manufacturer
Milbank
Manufacturer's Part Number
U3862
Description
60A Fused A/C Disc
Air Conditioner Disconnect, 60 A, 240 V, 2 Poles, 1 Phase, 10 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 Awg (Copper/Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 9 In Overall Height, Fusible, 3.3 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
N/A
UPC/GTIN
784572586932 / 00784572586932
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Standard Packaging
$1,682.88 (Per 48)
Resources
Images
 
 
U3862 - Large Image
 
U3862 - Large Image
Attachments
 
 
U3862 - Specification Sheet
Other Links
 
 
U3862 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V
Number of Phases
1
Material
Galvanized Steel (Enclosure)
Wire Size
#14 to #3 AWG (Copper/Aluminum)
connection
Pullout
interrupt rating
10,000 Ampere Interrupting Capacity
Poles
2
amperage rating
60 Ampere
Material, Color, and Finish
Color
Light Gray (Enclosure)
Dimensions and Weight
Overall Length
5 in
Size
3.107L x 5.2W x 9.25H
Descriptions
Product Type
Air Conditioner Disconnect
Description
60A FUSED A/C DISC
Long Description
Air Conditioner Disconnect, 60 A, 240 V, 2 Poles, 1 Phase, 10 HP, Galvanized Steel (Enclosure) Material, Light Gray (Enclosure), #14 to #3 AWG (Copper/Aluminum) Wire Size, 5 in Overall Length, 2-1/8 in Overall Width, 9 in Overall Height, Fusible, 3.3 lb
Features
Milbank’s air conditioner disconnect has a removable hinged cover for ease of installation. Our compact design meets NEC wiring space requirements and also complies with NEC article 440-14. For safe working conditions, our disconnect pullers may be removed and reinstalled in the OFF position. Additionally, padlock provisions are included on the front cover. As with other Milbank products, our enclosure is constructed of G90U galvanized steel and electrostatically finished with an attractive, light gray, ba
Short Description
Air Conditioner Disconnect, 60 A, 240 V, 2 Poles
Special Features
Removable Hinged Cover;Fade-Resistant
extra long description
MILB U3862 60A FUSIBLE DISCONNECT 5
Additional Information
Overall Height
9 in
Fusible/Non Fusible
Fusible
Standards Met
UL MA
Made in USA
yes
Power Rating
10 hp
Enclosure Type
Nema 3R
Overall Width
2-1/8 in
Contact Configuration
Pull Out
Trip Type
Thermal Overload and Short Circuit Current
Contact Rating
60 Ampere Up to 240 Volts Alternating Current
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3862
GTIN
00784572586932
UPC
784572586932
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
AIR CONDITIONER DISCONNECT
Packaging
Weight
3.3 lb
Weight per each
4
Carton
1
Package
48
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed;Type 3R
Application
Metering Accessory
Enclosure
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat