U4013X - 320A 600V 7TERM BP

Milbank

  • $623.35 (Each)
  • $623.35 (Each)

Availability: In Stock Locally
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
U4013X
Manufacturer
Milbank
Manufacturer's Part Number
U4013-X
Description
320A 600V 7TERM BP
7 Term RNGLS LRG CLS PLT LVR Byps 320 Amp Side Bussed
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572223530 / 00784572223530
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$623.35 (Each)
Resources
Images
 
 
U4013X - Small Image
 
U4013X - Large Image
 
U4013X - Large Image
 
U4013X - Large Image
 
U4013X - Large Image
 
U4013X - Large Image
 
U4013X - Large Image
 
U4013X - Large Image
Attachments
 
 
U4013X - Specification Sheet
Other Links
 
 
U4013X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
6.5L x 17.75W x 40.5H
Descriptions
Description
320A 600V 7TERM BP
Product Type
320A 7T RL Swy HD LVR Ou 22353
extra long description
MILB U4013-X 320A 7T RL SWY HD LVR
Long Description
7 TERM RNGLS LRG CLS PLT LVR BYPS 320 AMP SIDE BUSSED
Also Known As...
Meter Box
Meter Socket
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead and Underground and Side Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U4013-X
GTIN
00784572223530
UPC
784572223530
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat