U4257X - 320A 1PH 4 Jaw 3 Wire 600 Vac O/U Meter Socket

Milbank

  • $923.11 (Each)
  • $923.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U4257X
Manufacturer
Milbank
Manufacturer's Part Number
U4257-X
Description
320A 1PH 4 Jaw 3 Wire 600 Vac O/U Meter Socket
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 1 Phase, Large Closing Plate Hub, 4 Jaws, 3 Wires, 600 V Ac, Overhead/Underground Feed, 51 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572174375 / 00784572174375
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$923.11 (Each)
Resources
Images
 
 
U4257X - Small Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
 
U4257X - Large Image
Attachments
 
 
U4257X - Specification Sheet
Other Links
 
 
U4257X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac
Phase
1 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
6-1/2 in
Size
6.5L x 19W x 34.125H
Descriptions
Long Description
Meter Socket, 320 A, 34-1/8 in Overall Height, 19 in Overall Width, 6-1/2 in Overall Length, Surface Mount, 1 Phase, Large Closing Plate Hub, 4 Jaws, 3 Wires, 600 V ac, Overhead/UnderGround Feed, 51 lb
Features
4 Terminal Ringless Large Closing Plate Lever Bypass Side Bussed Cleco
Short Description
Meter Socket, 320 A, 600VAC, 4 Terminal, Ringless, Large Closing Plate
Product Type
Meter Socket
Description
320A 1PH 4 JAW 3 WIRE 600 VAC O/U METER SOCKET
extra long description
MILB U4257-X 320A 4T RL SWY STUD HD
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
34-1/8 in
Overall Width
19 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Large Closing Plate
Number of Jaws
4
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 ct
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U4257-X
Brand
MILBANK
GTIN
00784572174375
UPC
784572174375
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
51 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat