U4518XLW - 200A 4T RT Ou

Milbank

  • $131.53 (Each)
  • $131.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U4518XLW
Manufacturer
Milbank
Manufacturer's Part Number
U4518-XL-W
Description
200A 4T RT Ou
4 Term RNGTP SML CLS PLT 200 Amp
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572213333 / 00784572213333
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.53 (Each)
Resources
Images
 
 
U4518XLW - Large Image
 
U4518XLW - Large Image
 
U4518XLW - Large Image
 
U4518XLW - Large Image
 
U4518XLW - Large Image
 
U4518XLW - Large Image
 
U4518XLW - Large Image
Attachments
 
 
U4518XLW - Specification Sheet
Other Links
 
 
U4518XLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.125L x 11W x 15.5H
Descriptions
Description
200A 4T RT OU
Product Type
200A 4T RT Ou 21333
extra long description
MILB U4518-XL-W 200A 4T RT OU 21333
Long Description
4 TERM RNGTP SML CLS PLT 200 AMP
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Bypass Type
No Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U4518-XL-W
GTIN
00784572213333
UPC
784572213333
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat