U4581RLQG - 200A 1PH 5T Oh/Ug LVR Bypss Meter Socket

Milbank

  • $280.51 (Each)
  • $280.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U4581RLQG
Manufacturer
Milbank
Manufacturer's Part Number
U4581-RL-QG
Description
200A 1PH 5T Oh/Ug LVR Bypss Meter Socket
Meter Socket, 200 A, 19 In Overall Height, 4.844 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 In Overall Width, 5 Jaws, 600 V Ac, Lever Bypass, 21 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572267237 / 00784572267237
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.51 (Each)
Resources
Images
 
 
U4581RLQG - Small Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
 
U4581RLQG - Large Image
Attachments
 
 
U4581RLQG - Specification Sheet
Other Links
 
 
U4581RLQG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Voltage Rating
600 V ac
Current Rating
200 A
insulation
Glass Polyester
Phase
1 Phase
amperage rating
200 Continuous Ampere
Dimensions and Weight
Overall Length
4.844 in
Size
4.844L x 13W x 19H
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 4.844 in Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 13 in Overall Width, 5 Jaws, 600 V ac, Lever Bypass, 21 lb/EA
Short Description
Meter Socket, 200 A, Plain Top, 1 PH, 5 Jaws
Description
200A 1PH 5T OH/UG LVR BYPSS METER SOCKET
extra long description
MILB U4581-RL-QG 200A 5T RL HD LVR
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Plain Top
Overall Width
13 in
Number of Jaws
5
Bypass Type
Lever Bypass
Standards Met
Ul Listed
package quantity
1 ct
accessory type
Meter Socket
Overall Height
19 in
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U4581-RL-QG
Brand
MILBANK
GTIN
00784572267237
UPC
784572267237
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
21 lb/EA
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat