U4701RLQG - 200A 3PH 7T Oh/Ug LVR Bypss MTR SCKT

Milbank

  • $308.62 (Each)
  • $308.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U4701RLQG
Manufacturer
Milbank
Manufacturer's Part Number
U4701-RL-QG
Description
200A 3PH 7T Oh/Ug LVR Bypss MTR SCKT
Meter Socket, 200 A, 19 In Overall Height, 13 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 3 Phases, Small Opening Hub, 7 Jaws, 4 Wires, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 22 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572139541 / 00784572139541
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.62 (Each)
Resources
Images
 
 
U4701RLQG - Small Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
 
U4701RLQG - Large Image
Attachments
 
 
U4701RLQG - Specification Sheet
Other Links
 
 
U4701RLQG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
amperage rating
200 Continuous Ampere
Phase
3 Phase
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-7/8 in
Size
4.844L x 13W x 19H
Descriptions
Description
200A 3PH 7T OH/UG LVR BYPSS MTR SCKT
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 13 in Overall Width, 4-7/8 in Overall Length, Surface Mount, 3 Phases, Small Opening Hub, 7 Jaws, 4 Wires, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 22 lb
Features
7 Terminal Ringless Small Hub Open Quadplex Ground Lever Bypass
Short Description
Meter Socket, 200 A, 600VAC, #6 AWG to 350 kcmil;4 PK
extra long description
MILB U4701-RL-QG 200A 7T RL HD LVR
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
19 in
Overall Width
13 in
Standards Met
Ul Listed
package quantity
1 CT;4 Pk
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Small Opening
feed type
Overhead/underground
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U4701-RL-QG
Brand
MILBANK
GTIN
00784572139541
UPC
784572139541
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
22 lb
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat