U4702X - 320A 4T Byps Ohug

Milbank

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U4702X
Manufacturer
Milbank
Manufacturer's Part Number
U4702-X
Description
320A 4T Byps Ohug
4 Term RNGLS LRG CLS PLT LVR Byps 15 In X 28.25 In X 4.84 In
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572233218 / 00784572233218
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
U4702X - Large Image
 
U4702X - Large Image
 
U4702X - Large Image
 
U4702X - Large Image
 
U4702X - Large Image
 
U4702X - Large Image
 
U4702X - Large Image
Attachments
 
 
U4702X - Specification Sheet
Other Links
 
 
U4702X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 15W x 28.25H
Descriptions
Long Description
4 TERM RNGLS LRG CLS PLT LVR BYPS 15 IN X 28.25 IN X 4.84 IN
Description
320A 4T BYPS OHUG
Product Type
320A 4T RL Stud HD LVR Ou 23321
extra long description
MILB U4702-X 320A 4T RL STUD HD LVR
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U4702-X
GTIN
00784572233218
UPC
784572233218
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat