U5059X2200 - 320A 4T RL Ou HD LVR Main

Milbank

  • $1918.88 (Each)
  • $1,918.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5059X2200
Manufacturer
Milbank
Manufacturer's Part Number
U5059-X-2/200
Description
320A 4T RL Ou HD LVR Main
4 Term RNGLS LRG CLS PLT LVR Byps 2-200 Amp MN BRKR
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572310537 / 00784572310537
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,918.88 (Each)
Resources
Images
 
 
U5059X2200 - Small Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
 
U5059X2200 - Large Image
Attachments
 
 
U5059X2200 - Specification Sheet
Other Links
 
 
U5059X2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 15W x 42.438H
Descriptions
Product Type
320A 4T RL Ou HD LVR Main 31053
extra long description
MILB U5059-X-2/200 320A 4T RL OU HD
Description
320A 4T RL OU HD LVR MAIN
Long Description
4 TERM RNGLS LRG CLS PLT LVR BYPS 2-200 AMP MN BRKR
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
Two 200 Ampere Main Breakers
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5059-X-2/200
GTIN
00784572310537
UPC
784572310537
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
58
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket With Main
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
standard
UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat