U58980200 - 200A 8/16C 120/240V Ug SW MR RL Combo Panel

Milbank

  • $499.62 (Each)
  • $499.62 (Each)

  • $2,997.72 (Per 6)
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
U58980200
Manufacturer
Milbank
Manufacturer's Part Number
U5898-O-200
Description
200A 8/16C 120/240V Ug SW MR RL Combo Panel
Meter Socket, 200 A, 34.5 In Overall Height, 4.5 In Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 In Overall Width, 4 Jaws, 3 Wires, >240 V Ac, 37.0 LB/Ea
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572518476 / 00784572518476
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$499.62 (Each)
Carton
$2,997.72 (Per 6)
Standard Packaging
$499.62 (Each)
Resources
Images
 
 
U58980200 - Small Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
 
U58980200 - Large Image
Specifications Sheets
 
 
U58980200 - Specification Sheet
Attachments
 
 
U58980200 - Specification Sheet
Other Links
 
 
U58980200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
200 A
Number of Wires
3
Voltage Rating
>240 V ac
insulation
Glass Polyester
Phase
1 Phase
amperage rating
200 Continuous Ampere
Dimensions and Weight
Overall Length
4.5 in
Size
4.5L x 17W x 34.5H
Descriptions
extra long description
MILB U5898-O-200 200A 4T RL UG MAIN
Description
200A 8/16C 120/240V UG SW MR RL COMBO PANEL
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 34.5 in Overall Height, 4.5 in Overall Length, Surface Mount, Plain Top Hub, 1 Phase, 17 in Overall Width, 4 Jaws, 3 Wires, >240 V ac, 37.0 lb/EA
Short Description
Meter Socket, 200 A, Plain Top, 1 PH
Also Known As...
Meter Box
Meter Socket
Additional Information
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Plain Top
Overall Width
17 in
accessory type
Meter Socket
Overall Height
34.5 in
Number of Jaws
4
Standards Met
Ul Listed
package quantity
6 CT
Bypass Type
No Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Underground with Side Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5898-O-200
GTIN
00784572518476
UPC
784572518476
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
37.0 lb/EA
Weight per each
37
Carton
6
Package
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U58980200.
Jump To:

Similar Items

Similar items are close alternatives to U58980200, though they may not be 100% alike.

Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V,...
  • Our Part #: U5168XTL200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U5168-XTL-200
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 48 ($42,935.52) ·
U5168XTL200 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$894.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat