U5934XLBLG - 4 Term RNGLS SML CLS PLT

Milbank

  • $121.49 (Each)
  • $121.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U5934XLBLG
Manufacturer
Milbank
Manufacturer's Part Number
U5934-XL-BLG
Description
4 Term RNGLS SML CLS PLT
4 Term RNGLS SML CLS PLT 7-8 In BRL LCK GRD With BRKT Prov
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572592278 / 00784572592278
Weight per unit
6.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.49 (Each)
Resources
Images
 
 
U5934XLBLG - Small Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
 
U5934XLBLG - Large Image
Attachments
 
 
U5934XLBLG - Specification Sheet
Other Links
 
 
U5934XLBLG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
3.61L x 8W x 11.5H
Descriptions
Description
4 TERM RNGLS SML CLS PLT
extra long description
MILB U5934-XL-BLG 100A 4T RL OU 592
Product Type
125A 4T RL Misc 59227
Long Description
4 TERM RNGLS SML CLS PLT 7-8 IN BRL LCK GRD WITH BRKT PROV
Also Known As...
Meter Box
Meter Socket
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5934-XL-BLG
GTIN
00784572592278
UPC
784572592278
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
6.55
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat