U6281XL2005T9 - Meter-Main 200A WCB HD

Milbank

  • $594.27 (Each)
  • $594.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U6281XL2005T9
Manufacturer
Milbank
Manufacturer's Part Number
U6281-XL-200-5T9
Description
Meter-Main 200A WCB HD
5 Term RNGLS SML CLS PLT LVR Byps 1-200 Amp MN BRKR 8 Branch CKT 5TH Term 9 Oclock Pos
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572771451 / 00784572771451
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$594.27 (Each)
Resources
Images
 
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
Attachments
 
 
U6281XL2005T9 - Specification Sheet
Other Links
 
 
U6281XL2005T9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.5L x 14.125W x 34H
Descriptions
Long Description
5 TERM RNGLS SML CLS PLT LVR BYPS 1-200 AMP MN BRKR 8 BRANCH CKT 5TH TERM 9 OCLOCK POS
Description
METER-MAIN 200A WCB HD
Product Type
Meter-Main 200A WCB HD 77145
extra long description
MILB U6281-XL-200-5T9 METER-MAIN 20
Additional Information
Bypass Type
Lever Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U6281-XL-200-5T9
GTIN
00784572771451
UPC
784572771451
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat