U7021DLTG - 200A 4T Meter Socket W/Hub

Milbank

  • $109.35 (Each)
  • $109.35 (Each)
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
U7021DLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7021-DL-TG
Description
200A 4T Meter Socket W/Hub
Meter Socket, 200 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, 2 In Bolt-On Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead Feed, 10.5 LB
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572139763 / 00784572139763
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.35 (Each)
Resources
Images
 
 
U7021DLTG - Small Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
 
U7021DLTG - Large Image
Attachments
 
 
U7021DLTG - Specification Sheet
Other Links
 
 
U7021DLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 8W x 15.5H
Descriptions
Description
200A 4T METER SOCKET W/HUB
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15-1/2 in Overall Height, 8 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, 2 in Bolt-On Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead Feed, 10.5 lb
Features
4 Terminal Ringless 2 In Hub Triplex Ground
Short Description
Meter Socket, 200 A, 4 Terminal, Ringless, 2" Hub
extra long description
MILB U7021-DL-TG 200A 4T RL OH 1397
Also Known As...
Meter Box
Meter Socket
Additional Information
accessory type
Meter Socket
Overall Height
15-1/2 in
Overall Width
8 in
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
2 in Bolt-On
feed type
Overhead
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Manufacturers Part Number
U7021-DL-TG
Brand
MILBANK
GTIN
00784572139763
UPC
784572139763
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
10.5 lb
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of U7021DLTG.
Jump To:

Similar Items

Similar items are close alternatives to U7021DLTG, though they may not be 100% alike.

Eaton Meter Socket, 1-Pos Resi Service, 200A, Over, 2 Inch Bolt-On Hub, #8-250 K...
  • Our Part #: UTRS202NCH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTRS202NCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($415.73) ·
UTRS202NCH - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$415.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat