U7021RLTG - 200A 4T RL Oh MTR SKT

Milbank

  • $103.58 (Each)
  • $103.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U7021RLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7021-RL-TG
Description
200A 4T RL Oh MTR SKT
4 Term RNGLS SML Hub Open Triplex GND Oh
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572139947 / 00784572139947
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.58 (Each)
Resources
Images
 
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
 
U7021RLTG - Large Image
Attachments
 
 
U7021RLTG - Specification Sheet
Other Links
 
 
U7021RLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.125L x 8W x 15.5H
Descriptions
Description
200A 4T RL OH MTR SKT
Product Type
200A 4T RL Ou -TG 13994
extra long description
MILB U7021-RL-TG 200A 4T RL OH 1399
Long Description
4 TERM RNGLS SML HUB OPEN TRIPLEX GND OH
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7021-RL-TG
GTIN
00784572139947
UPC
784572139947
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat