U7043XLTGBL - 200A 4T RL Ou

Milbank

  • $120.70 (Each)
  • $120.70 (Each)
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
U7043XLTGBL
Manufacturer
Milbank
Manufacturer's Part Number
U7043-XL-TG-BL
Description
200A 4T RL Ou
4 Term RNGLS SML CLS PLT Triplex GND 9-16 In BRL LCK With BRKT Prov
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572493766 / 00784572493766
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.70 (Each)
Resources
Images
 
 
U7043XLTGBL - Small Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
 
U7043XLTGBL - Large Image
Attachments
 
 
U7043XLTGBL - Specification Sheet
Other Links
 
 
U7043XLTGBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 15.5H
Descriptions
Product Type
200A 4T RL Misc 49376
Description
200A 4T RL OU
Long Description
4 TERM RNGLS SML CLS PLT TRIPLEX GND 9-16 IN BRL LCK WITH BRKT PROV
extra long description
MILB U7043-XL-TG-BL 200A 4T RL OU 4
Also Known As...
Meter Box
Meter Socket
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7043-XL-TG-BL
GTIN
00784572493766
UPC
784572493766
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat