U7490RL - 125A 4T RT Ou Ring Type

Milbank

  • $82.90 (Each)
  • $82.90 (Each)
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
U7490RL
Manufacturer
Milbank
Manufacturer's Part Number
U7490-RL
Description
125A 4T RT Ou Ring Type
4 Term RNGTP SML Hub Open
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572141476 / 00784572141476
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.90 (Each)
Resources
Images
 
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
 
U7490RL - Large Image
Attachments
 
 
U7490RL - Specification Sheet
Other Links
 
 
U7490RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
125 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
3.313L x 8W x 11.5H
Descriptions
Description
125A 4T RT OU RING TYPE
Product Type
125A 4T RT Ou 14147
extra long description
MILB U7490-RL 125A 4T RT OU 14147
Long Description
4 TERM RNGTP SML HUB OPEN
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7490-RL
GTIN
00784572141476
UPC
784572141476
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat