U8750RLKK - 5 Terminal Ringless Small Hub Open Horn

Milbank

  • $73.47 (Each)
  • $73.47 (Each)
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
U8750RLKK
Manufacturer
Milbank
Manufacturer's Part Number
U8750-RL-KK
Description
5 Terminal Ringless Small Hub Open Horn
5 Term RNGLS SML Hub Open HRN Byps
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572267749 / 00784572267749
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.47 (Each)
Carton
$73.47 (Each)
Resources
Images
 
 
U8750RLKK - Small Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
 
U8750RLKK - Large Image
Attachments
 
 
U8750RLKK - Specification Sheet
Other Links
 
 
U8750RLKK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
125 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
3.313L x 8W x 11.5H
Descriptions
Description
5 TERMINAL RINGLESS SMALL HUB OPEN HORN
extra long description
MILB U8750-RL-KK 125A 5T RL OU 2677
Product Type
125A 5T RL Ou -KK 26774
Long Description
5 TERM RNGLS SML HUB OPEN HRN BYPS
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Bypass Type
Horn Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U8750-RL-KK
GTIN
00784572267749
UPC
784572267749
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Enclosure
G90 Galvanized Steel with Powder Coat Finish
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat