U9101RLTGKK - 5 Term RNGLS SML Hub Open

Milbank

  • $123.56 (Each)
  • $123.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U9101RLTGKK
Manufacturer
Milbank
Manufacturer's Part Number
U9101-RL-TG-KK
Description
5 Term RNGLS SML Hub Open
5 Term RNGLS SML Hub Open TG HRN Byps
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572290426 / 00784572290426
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.56 (Each)
Resources
Images
 
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
 
U9101RLTGKK - Large Image
Attachments
 
 
U9101RLTGKK - Specification Sheet
Other Links
 
 
U9101RLTGKK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.125L x 11W x 14.563H
Descriptions
Product Type
200A 4T RT Misc 29042
Description
5 TERM RNGLS SML HUB OPEN
extra long description
MILB U9101-RL-TG-KK 200A 5T RL OU 2
Long Description
5 TERM RNGLS SML HUB OPEN TG HRN BYPS
Additional Information
Bypass Type
Horn Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9101-RL-TG-KK
GTIN
00784572290426
UPC
784572290426
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Ringless Meter Socket
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat