U9701RRLBL - 200A 7T RL HD Ou Meter Socket

Milbank

  • $678.64 (Each)
  • $678.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U9701RRLBL
Manufacturer
Milbank
Manufacturer's Part Number
U9701-RRL-BL
Description
200A 7T RL HD Ou Meter Socket
7 Term RNGLS LRG Hub Open Adapt to SML Hub Open 9-16 In BRL LCK With BRKT Prov LVR Byps
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572269521 / 00784572269521
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.64 (Each)
Resources
Images
 
 
U9701RRLBL - Small Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
 
U9701RRLBL - Large Image
Attachments
 
 
U9701RRLBL - Specification Sheet
Other Links
 
 
U9701RRLBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 Continuous Ampere
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 7T RL HD LVR Ou 26952
Description
200A 7T RL HD OU METER SOCKET
extra long description
MILB U9701-RRL-BL 200A 7T RL HD LVR
Long Description
7 TERM RNGLS LRG HUB OPEN ADAPT TO SML HUB OPEN 9-16 IN BRL LCK WITH BRKT PROV LVR BYPS
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Bypass Type
Lever Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9701-RRL-BL
GTIN
00784572269521
UPC
784572269521
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
standard
UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat