UAP19800KKBLGAEP - 200A Offset 1PH Ug Alu Meter Socket

Milbank

  • $156.51 (Each)
  • $156.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAP19800KKBLGAEP
Manufacturer
Milbank
Manufacturer's Part Number
UAP1980-O-KK-BLG-AEP
Description
200A Offset 1PH Ug Alu Meter Socket
4 Term RNGLS Plain Top HRN Byps 7-8 In BRL LCK GRD With BRKT Prov LVR Byps American Electric Power
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572706507 / 00784572706507
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.51 (Each)
Resources
Images
 
 
UAP19800KKBLGAEP - Small Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
 
UAP19800KKBLGAEP - Large Image
Attachments
 
 
UAP19800KKBLGAEP - Specification Sheet
Other Links
 
 
UAP19800KKBLGAEP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.5L x 13W x 15.25H
Descriptions
Product Type
200A 4T RL Swy -KK-TG 70650
Description
200A OFFSET 1PH UG ALU METER SOCKET
extra long description
MILB UAP1980-O-KK-BLG-AEP 200A 4T R
Long Description
4 TERM RNGLS PLAIN TOP HRN BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV LVR BYPS AMERICAN ELECTRIC POWER
Special Features
American Electric Power
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
No Breaker Provision
Bypass Type
Horn Bypass
Cable Entry
Underground with Side Wireway
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UAP1980-O-KK-BLG-AEP
GTIN
00784572706507
UPC
784572706507
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
Aluminum with Powder Coat Finish
Application
Meter Socket
standard
UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat