UAP5024XL - 200A 4T RL Ou Load Center

Milbank

  • $379.19 (Each)
  • $379.19 (Each)

  • $11,375.70 (Per 30)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAP5024XL
Manufacturer
Milbank
Manufacturer's Part Number
UAP5024-XL
Description
200A 4T RL Ou Load Center
Load Center, 200 A, 24 In Overall Height, 14-1/8 In Overall Length, 4-1/2 In Overall Width, Small Closing Plate;C.P. Hub, 1 Phase, #6 Awg to 350 Kcmil Wire Size, 240 V Ac, 17 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572316164 / 00784572316164
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$379.19 (Each)
Carton
$11,375.70 (Per 30)
Standard Packaging
$379.19 (Each)
Resources
Images
 
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Large Image
 
UAP5024XL - Small Image
 
UAP5024XL - Large Image
Attachments
 
 
UAP5024XL - Specification Sheet
Other Links
 
 
UAP5024XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Wire Size
#6 AWG to 350 kcmil
Voltage Rating
240 V ac
Current Rating
200 A
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
14-1/8 in
Size
4.5L x 14.125W x 24H
Descriptions
Description
200A 4T RL OU LOAD CENTER
Product Type
Load Center
Long Description
Load Center, 200 A, 24 in Overall Height, 14-1/8 in Overall Length, 4-1/2 in Overall Width, Small Closing Plate;C.P. Hub, 1 Phase, #6 AWG to 350 kcmil Wire Size, 240 V ac, 17 lb/EA
Short Description
Load Center, 200 A, 1 PH, 240 VAC
extra long description
MILB UAP5024-XL 200A 4T RL OU LOAD
Also Known As...
Meter Socket
Meter Box
Additional Information
Overall Height
24 in
Overall Width
4-1/2 in
Hub Type
Small Closing Plate;C.P.
includes
(2) (1/4 inch - 1/2 inch), (3) (1/2 inch - 3/4 inch), (2) (1/2 inch - 3/4 inch - 1 inch), (3) (1 inch - 1-1/4 inch - 1-1/2 inch - 2 inch), (1) (1 inch - 1-1/4 inch - 1-1/2 inch - 2 inch - 2-1/2 inch), (1) (1-1/4 inch - 1-1/2 inch - 2 inch - 2-1/2 inch - 3
Standards Met
UL mA Approval
package quantity
30 CT
accessory type
Load Center
cutout size
Breaker Provision
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UAP5024-XL
GTIN
00784572316164
UPC
784572316164
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Availability
Status
Inactive
Packaging
Weight
17 lb/EA
Weight per each
17
Carton
30
Package
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
Aluminum with Powder Coat Finish
Application
Meter Socket With Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat