UC7461YLTGEDES - 20A 13T RT TS10-0016

Milbank

  • $1334.11 (Each)
  • $1,334.11 (Each)

In-Stock: 25 available at other locations ( find a store with stock)
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
UC7461YLTGEDES
Manufacturer
Milbank
Manufacturer's Part Number
UC7461-YL-TGE-DES
Description
20A 13T RT TS10-0016
13 Term RNGTP 1.25 In Hub TS Install TS10-0016 Tucson Gas and Electric
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Current Transformer Metering Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572145528 / 00784572145528
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,334.11 (Each)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
25
Resources
Images
 
 
UC7461YLTGEDES - Small Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
Attachments
 
 
UC7461YLTGEDES - Specification Sheet
Other Links
 
 
UC7461YLTGEDES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20 Continuous Ampere
Insulation
Glass Polyester
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
4.125L x 12W x 20H
Descriptions
Description
20A 13T RT TS10-0016
Extra Long Description
MILB UC7461-YL-TGE-DES 20A 13T RT T
Long Description
13 TERM RNGTP 1.25 IN HUB TS INSTALL TS10-0016 TUCSON GAS AND ELECTRIC
Product Type
20A 13T RT TS10-0016 14552
Also Known As...
Meter Socket
Additional Information
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UC7461-YL-TGE-DES
GTIN
00784572145528
UPC
784572145528
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
25 View Store

* All prices subject to change.

Begin Live Chat