UC7636YLTGEDES - Meter Socket

Milbank

  • $717.32 (Each)
  • $717.32 (Each)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC7636YLTGEDES
Manufacturer
Milbank
Manufacturer's Part Number
UC7636-YL-TGE-DES
Description
Meter Socket
6 Term RNGTP 1.25 In Hub Test SW PRWRD Tucson Gas and Electric
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Current Transformer Metering Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572145788 / 00784572145788
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$717.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
UC7636YLTGEDES - Small Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
Attachments
 
 
UC7636YLTGEDES - Specification Sheet
Other Links
 
 
UC7636YLTGEDES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20 Continuous Ampere
Insulation
Glass Polyester
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
Dimensions and Weight
Size
4.125L x 12W x 20H
Descriptions
Description
METER SOCKET
Extra Long Description
MILB UC7636-YL-TGE-DES 20A 6T RT TS
Long Description
6 TERM RNGTP 1.25 IN HUB TEST SW PRWRD TUCSON GAS AND ELECTRIC
Product Type
20A 6T RT TS07-0105 PRWRD 14578
Also Known As...
Meter Socket
Additional Information
Bypass Type
No Bypass
Cable Entry
Overhead or Underground
Cutout Size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UC7636-YL-TGE-DES
GTIN
00784572145788
UPC
784572145788
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Frequency Rating
60 Hertz
Mounting
Surface Mount
Standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
19 View Store

* All prices subject to change.

Begin Live Chat