BR54U - 50A Recept - 3P4W Grounding

Midwest

  • $150.94 (Each)
  • $150.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR54U
Manufacturer
Midwest
Manufacturer's Part Number
BR54U
Description
50A Recept - 3P4W Grounding
Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 Amp, 125/250 V, Black, Nema 14-50R, Flush Mount, Connection: Side Wired, Ul Listed, Csa Certified, For Use With C54U Angle Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784567204278 / 00784567204278
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.94 (Each)
Resources
Images
 
 
BR54U - Small Image
 
BR54U - Large Image
Attachments
 
 
BR54U - Specification Sheet
Brochures
 
 
BR54U - Brochure
Other Links
 
 
BR54U - Other
 
BR54U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Poles
3
Number of Wires
4
amperage rating
50
Descriptions
Long Description
Midwest Electric BR54U Receptacle, 3 Poles, 4 Wires, 50 AMP, 125/250 V, Black, NEMA 14-50R, Flush Mount, Connection: Side Wired, UL Listed, CSA Certified, For Use With C54U Angle Plug
Special Features
Industrial grade grounding receptacle Receptacle is complete with bracket to base mount into unit Straight blade Steel strap
Description
50A RECEPT - 3P4W GROUNDING
Product Type
MW 50A Recept - 3P4W Grounding
extra long description
MIDWEST BR54U MW 50A RECEPT - 3P4W
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
BR54U
GTIN
00784567204278
UPC
784567204278
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
RECEPTACLE
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
For Use With C54U Angle Plug
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat