NEU202 - 200A Standby

Midwest

  • $119.56 (Each)
  • $119.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NEU202
Manufacturer
Midwest
Manufacturer's Part Number
NEU202
Description
200A Standby
Midwest Electric NEU202 Neutral Kit, Standby: 200 Amp, Conductor Range (Main/Primary): (2) 14 - 1/0 Awg, (3) 6 Awg - 250 Kcmil Copper-Aluminum, 5 Ports, For 200 Amp Transfer Switches
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
N/A
UPC/GTIN
784567650235 / 00784567650235
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.56 (Each)
Resources
Images
 
 
NEU202 - Small Image
 
NEU202 - Large Image
Attachments
 
 
NEU202 - Specification Sheet
Brochures
 
 
NEU202 - Brochure
Other Links
 
 
NEU202 - Other
 
NEU202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Standby: 200 AMP
Descriptions
Description
200A STANDBY
Long Description
Midwest Electric NEU202 Neutral Kit, Standby: 200 AMP, Conductor Range (Main/Primary): (2) 14 - 1/0 AWG, (3) 6 AWG - 250 KCMIL Copper-Aluminum, 5 Ports, For 200 AMP Transfer Switches
Product Type
MW 200A Standby
extra long description
MIDWEST NEU202 MW 200A STANDBY
Also Known As...
Meter Socket
Meter Box
Additional Information
Number of Ports
5
Manufacturer Information
Manufacturers Part Number
NEU202
Brand
MIDWEST
GTIN
00784567650235
UPC
784567650235
Taxonomies, Classifications, and Categories
Type
Neutral Kit
Category Description
Meter Sockets
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
For 200 AMP Transfer Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat