R256EB1A - 200A Surface MTRD 14X26

Midwest

  • $318.50 (Each)
  • $318.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R256EB1A
Manufacturer
Midwest
Manufacturer's Part Number
R256EB1A
Description
200A Surface MTRD 14X26
National Electric Code Requires Electrical Distribution Equipment to Be Rated As Âservice Entranceâ, Wherever Electrical Power Enters A Building or Other Structure. Service Entrance Products Are Typically Utilized On Single-Family Residences and Mobile Homes. Midwest Electric Offers A Broad Range Of Surface Mount and Pedestal Units, Factory Assembled and Wired. Pedestal Units Come Standard With Loop Feed Lugs to Reduce Installation Time and Labor Expense. Service Entrance Equipment Is Made Of Heavy, Ga
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784567206036 / 00784567206036
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.50 (Each)
Resources
360 Images
 
 
R256EB1A - 360 Image
Images
 
 
R256EB1A - Large Image
 
R256EB1A - Small Image
Attachments
 
 
R256EB1A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Description
200A SURFACE MTRD 14X26
Product Type
200A Surface MTRD 14X26
extra long description
MIDWEST R256EB1A 200A SURFACE MTRD
Long Description
National Electric Code requires electrical distribution equipment to be rated as âService Entranceâ, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Special Features
National Electric Code requires electrical distribution equipment to be rated as “Service Entrance”, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
R256EB1A
GTIN
00784567206036
UPC
784567206036
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat