R256EB1NA - 200A Surface MTRD 14X26 Neutral

Midwest

  • $357.98 (Each)
  • $357.98 (Each)
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
R256EB1NA
Manufacturer
Midwest
Manufacturer's Part Number
R256EB1NA
Description
200A Surface MTRD 14X26 Neutral
National Electric Code Requires Electrical Distribution Equipment to Be Rated As Âservice Entranceâ, Wherever Electrical Power Enters A Building or Other Structure. Service Entrance Products Are Typically Utilized On Single-Family Residences and Mobile Homes. Midwest Electric Offers A Broad Range Of Surface Mount and Pedestal Units, Factory Assembled and Wired. Pedestal Units Come Standard With Loop Feed Lugs to Reduce Installation Time and Labor Expense. Service Entrance Equipment Is Made Of Heavy, Ga
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784567206708 / 00784567206708
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.98 (Each)
Resources
Images
 
 
R256EB1NA - Small Image
 
R256EB1NA - Large Image
Attachments
 
 
R256EB1NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Description
200A SURFACE MTRD 14X26 NEUTRAL
Long Description
National Electric Code requires electrical distribution equipment to be rated as âService Entranceâ, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Special Features
National Electric Code requires electrical distribution equipment to be rated as “Service Entrance”, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Product Type
200A Surface MTRD 14X26 Neutral
extra long description
MIDWEST R256EB1NA 200A SURFACE MTRD
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
R256EB1NA
GTIN
00784567206708
UPC
784567206708
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Packaging
Weight per each
32