R281C1P6H - 200A Headpost MTRD

Midwest

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R281C1P6H
Manufacturer
Midwest
Manufacturer's Part Number
R281C1P6H
Description
200A Headpost MTRD
National Electric Code Requires Electrical Distribution Equipment to Be Rated As Âservice Entranceâ, Wherever Electrical Power Enters A Building or Other Structure. Service Entrance Products Are Typically Utilized On Single-Family Residences and Mobile Homes. Midwest Electric Offers A Broad Range Of Surface Mount and Pedestal Units, Factory Assembled and Wired. Pedestal Units Come Standard With Loop Feed Lugs to Reduce Installation Time and Labor Expense. Service Entrance Equipment Is Made Of Heavy, Ga
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784567588101 / 00784567588101
Weight per unit
83.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R281C1P6H - Small Image
 
R281C1P6H - Large Image
Attachments
 
 
R281C1P6H - Specification Sheet
Brochures
 
 
R281C1P6H - Brochure
Other Links
 
 
R281C1P6H - Other
 
R281C1P6H - Other
 
R281C1P6H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240
amperage rating
200
Descriptions
Description
200A HEADPOST MTRD
Product Type
200A Headpost MTRD
extra long description
MIDWEST R281C1P6H 200A HEADPOST MTR
Long Description
National Electric Code requires electrical distribution equipment to be rated as âService Entranceâ, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, ga
Special Features
Heavy galvanized G90 16 GA steel, with highest quality electro-deposition finish, resists corrosion and fading 200 or 125 AMP continuous duty meter socket with meterguides and reinforced jaws for ring and ringless type sockets Utility meter socket compartment barriered from breaker mains for utility power protection Rated NEMA 3R - weather proof equipment All terminals accept copper or aluminum wire for added installation flexibility Doors have padlock provision to prevent unauthorized entry Supplied with
Additional Information
cutout size
6H
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
R281C1P6H
GTIN
00784567588101
UPC
784567588101
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Ringless Meter Socket
Packaging
Weight per each
83.5
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat