U065P - 60A GD Acd NF 10HP Steel N3R

Midwest

  • $26.54 (Each)
  • $26.54 (Each)

  • $159.24 (Per 6)

In-Stock: 2,666 available at other locations ( find a store with stock)
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
U065P
Manufacturer
Midwest
Manufacturer's Part Number
U065P
Description
60A GD Acd NF 10HP Steel N3R
Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300031 / 00784567300031
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.54 (Each)
Standard Packaging
$159.24 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,666
Resources
Images
 
 
U065P - Small Image
 
U065P - Large Image
 
U065P - Large Image
Other Links
 
 
U065P - Other
Attachments
 
 
U065P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Current Rating
60 A
Interrupt Rating
10000
Material
Thermoplastic (Enclosure)
Number Of Phases
1
Voltage Rating
240 V @ 1 Phase
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground)
Dimensions and Weight
Overall Length
5 in
Size
5 X 7
Descriptions
Description
60A GD ACD NF 10HP STEEL N3R
Extra Long Description
MIDWEST U065P MW 60A GD ACD NF 10HP
Features
Midwest Electric Products leads the industry with quality weatherproof electrical equipment. Our NEMA 3R air conditioner disconnect line is the largest offering in the industry and is built with the same quality features which are found in all Midwest products.The National Electrical Code requires that a disconnecting means shall be located within sight from and readily accessible from the air-conditioning or refrigerating equipment. All Midwest models provide the disconnecting function specified in NEC 44
Long Description
Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper, Line/Load);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum, Line/Load);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 in Overall Length, 2-3/4 in Overall Width, 7-1/4 in Overall Height, 3 lb
Product Type
Air Conditioning Disconnect Switch
Short Description
Air Conditioning Disconnect Switch, 60 A, 240 V @ 1 Phase
Special Features
Noryl Thermoplastic Enclosure is Corrosion Resistant and Extremely Durable;Giving Long Maintenance-Free Service
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Height
7-1/4 in
Overall Width
2-3/4 in
Power Rating
10 hp
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U065P
GTIN
00784567300031
UPC
784567300031
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Non-Fused Pull-Out AC Disconnect Switch
Packaging
Weight
3 lb
Weight per each
4.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electric Motor-Driven Air Conditioning and Refrigerating Equipment
Enclosure
Metal
Mounting
SURFACE
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,666

Location search:
These alternate items can be purchased instead of U065P.
Jump To:

Similar Items

Similar items are close alternatives to U065P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat