U075CP6010 - 100A Post 50/30/20gfci

Midwest

  • $365.30 (Each)
  • $365.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U075CP6010
Manufacturer
Midwest
Manufacturer's Part Number
U075CP6010
Description
100A Post 50/30/20gfci
Midwest Electricâs Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
RV Power Pedestals
UNSPSC
30102903 - Metal posts
UPC/GTIN
784567571813 / 00784567571813
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.30 (Each)
Resources
Images
 
 
U075CP6010 - Small Image
 
U075CP6010 - Large Image
Attachments
 
 
U075CP6010 - Specification Sheet
Brochures
 
 
U075CP6010 - Brochure
Other Links
 
 
U075CP6010 - Other
 
U075CP6010 - Other
 
U075CP6010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
Voltage Rating
120/240
Descriptions
Product Type
MW 100A Post 50/30/20gfci
extra long description
MIDWEST U075CP6010 MW 100A POST 50/
Description
100A POST 50/30/20GFCI
Long Description
Midwest Electricâs metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Special Features
All-in-one construction for factory assured terminations Rolled edge door for cord protection Heavy (16 GA) galvanized zinc-coated steel with highest quality electro-deposition finish resists corrosion and fading Welded flange NEMA 3R construction for lasting service in outdoor installations All components are factory wired and assembled, reducing installation time Door has stay-open position for user convenience All terminals accept copper or aluminum wire for added installation flexibility Wide range of
Additional Information
cutout size
9PT
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
U075CP6010
GTIN
00784567571813
UPC
784567571813
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Unmetered Power Outlet
Packaging
Weight per each
47
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat