088220 - M18 Compact Vacuum

Milwaukee®

  • $150.83 (Each)
  • $150.83 (Each)
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
088220
Manufacturer
Milwaukee®
Manufacturer's Part Number
0882-20
Description
M18 Compact Vacuum
The M18™ Compact Vacuum Provides Users With The Most Powerful & Adaptable Handheld Cleanup Tool. A High Performance Motor Creates Best In Class Suction For Cleanup Of Drywall Dust, Wood/Metal Shavings, and Common Jobsite Debris. With A Unique Handheld Design, The M18™ Compact Vacuum Can Be Used In A Wide Variety Of Orientations and Applications Across The Jobsite. For Added Versatility, The 0882-20 Comes With (2) Extension Wands, 4 FT. Flexible Hose, Crevice Tool, Floor Tool, and Removable Hepa Filter. A C
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
47121604 - Wet or dry combination vacuum cleaners
UPC/GTIN
045242366934 / 00045242366934
Weight per unit
7.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.83 (Each)
Resources
Images
 
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Small Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
 
088220 - Large Image
Other Links
 
 
088220 - Other
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
MILW 0882-20 Compact Vacuum
Short Description
Compact Vacuum
Description
M18 COMPACT VACUUM
Product Type
Compact Vacuum
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ compact vacuum provides users with the most powerful & adaptable handheld cleanup tool. A high performance motor creates best in class suction for cleanup of drywall dust, wood/metal shavings, and common jobsite debris. With a unique handheld design, the M18™ compact vacuum can be used in a wide variety of orientations and applications across the jobsite. For added versatility, the 0882-20 comes with (2) extension wands, 4 Ft. flexible hose, crevice tool, floor tool, and removable HEPA filter. A c
Additional Information
Cord Length
0.0
Voltage
18.0
Manufacturer Information
Manufacturers Part Number
0882-20
Brand
Milwaukee®
GTIN
00045242366934
UPC
045242366934
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
4.22
Weight per each
7.645