088420 - M18 Compact Blower

Milwaukee®

  • $143.53 (Each)
  • $143.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
088420
Manufacturer
Milwaukee®
Manufacturer's Part Number
0884-20
Description
M18 Compact Blower
The M18 Compact Blower Is A Versatile Cordless Blower Built For Maintenance Professionals, Repairmen, Remodelers, Electricians, Cabinet Installers, Woodworkers and General Contractors. This Cordless Blower Is Engineered With Excellent Power-to-Weight Ratio and Longer Battery Run Time. Powered By The M18 Lithium-Ion Battery, The M18 Compact Blower Is The Perfect Addition to Any Kit, Tool Bag or Work Shop. Battery and Charger Sold Separately.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112701 - Power blowers
UPC/GTIN
045242307937 / 00045242307937
Weight per unit
4.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.53 (Each)
Resources
Other Links
 
 
088420 - Other
 
088420 - Other
Images
 
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Small Image
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Large Image
 
088420 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Housing Material
Plastic
Descriptions
Description
M18 COMPACT BLOWER
extra long description
MILW 0884-20 M18 Compact Blower
Product Type
M18 Compact Blower
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 Compact Blower is a versatile cordless blower built for maintenance professionals, repairmen, remodelers, electricians, cabinet installers, woodworkers and general contractors. This cordless blower is engineered with excellent power-to-weight ratio and longer battery run time. Powered by the M18 lithium-ion battery, the M18 Compact Blower is the perfect addition to any kit, tool bag or work shop. Battery and charger sold separately.
Additional Information
run time
15
Battery Voltage
18
Handle Length
5.0
start type
Electric
Manufacturer Information
Manufacturers Part Number
0884-20
Brand
Milwaukee®
GTIN
00045242307937
UPC
045242307937
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
3.6
Weight per each
4.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat