088620 - M18 Fan - Bare

Milwaukee®

  • $103.86 (Each)
  • $103.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
088620
Manufacturer
Milwaukee®
Manufacturer's Part Number
088620
Description
M18 Fan - Bare
Jobsite Fan, 284 CFM Air Flow, 3 Blades, 18 V, 3 Speeds, Cordless Connection, Red/Black, 10.29 In Overall Length, 7.15 In Overall Width, 14.07 In Overall Height, 5.2 LB
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Fans Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
40101604 - Fans
UPC/GTIN
045242351138 / 00045242351138
Weight per unit
6.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.86 (Each)
Resources
Images
 
 
088620 - Large Image
 
088620 - Small Image
 
088620 - Small Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
Other Links
 
 
088620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Overall Length
10.29 in
Descriptions
Description
M18 FAN - BARE
Product Type
Jobsite Fan
extra long description
MILW 0886-20 M18 Jobsite Fan-Tool O
Long Description
Jobsite Fan, 284 cfm Air Flow, 3 Blades, 18 V, 3 Speeds, Cordless Connection, Red/Black, 10.29 in Overall Length, 7.15 in Overall Width, 14.07 in Overall Height, 5.2 lb
Features
The M18(TM) Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18(TM) REDLITHIUM(TM) battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 als
Short Description
Jobsite Fan, 284 CFM, 18 V
Additional Information
Maximum Air Flow
284 cfm
Number of Blades
3
Number of Speeds
3
Connection Type
Cordless
Overall Width
7.15 in
Overall Height
14.07 in
includes
AC Adaptor
fan size
14.070000
Voltage
18.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
088620
GTIN
00045242351138
UPC
045242351138
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
5.2 lb
Weight per each
6.885
Carton
1
Uses, Certifications, and Standards
Application
Jobsite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat