11081 - 3 X 1000 Danger Do Not E 2.5MIL Tape 1RL

Empire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11081
Manufacturer
Empire
Manufacturer's Part Number
11-081
Description
3 X 1000 Danger Do Not E 2.5MIL Tape 1RL
Jobsite Tough Contractor Grade Barricade Tape With 2 In. Black Characters On Red Tape. Reads Danger Do Not Enter.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
015812110816 / 00015812110816
Weight per unit
3.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
11081 - Other
Images
 
 
11081 - Small Image
 
11081 - Large Image
 
11081 - Large Image
 
11081 - Large Image
Attachments
 
 
11081 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Product Type
3"X1000' DGR Dnotent
extra long description
MILW 11-081 3"x1000' Dgr DNotEnt
Description
3 X 1000 DANGER DO NOT E 2.5MIL TAPE 1RL
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
Jobsite tough contractor grade barricade tape with 2 in. black characters on red tape. Reads danger do not enter.
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Manufacturers Part Number
11-081
Brand
Empire
GTIN
00015812110816
UPC
015812110816
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
3.11
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat