168020 - 1/2" Super Hawg - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
168020
Manufacturer
Milwaukee®
Manufacturer's Part Number
1680-20
Description
1/2" Super Hawg - Tool Only
The 1/2 In. Super Hawg Has Power and Speed For Drilling Holes Of All Sizes In Wood Frame Construction. The 13 Amp Motor Has Two Operating Speeds Of 1750 and 450 RPM With A Clutch In The Low Gear Range. Speed Shifting Is Easy. The Comfort Grip Roto-Lok Handle Features 3 Positions With 90 Degree Left-Right Rotation For Maximum Operator Comfort For All Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001972 / 00045242001972
Weight per unit
16.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Small Image
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Large Image
Brochures
 
 
168020 - Brochure
Other Links
 
 
168020 - Other
 
168020 - Other
 
168020 - Other
 
168020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Metal
Housing Material
Metal
Dimensions and Weight
Width
25.5
Height
5.25
Length
8.0
Descriptions
Description
1/2" SUPER HAWG - TOOL ONLY
Product Type
Super Hawg Drill
Features
1/2 in. Super Hawg Drill
extra long description
MILW 1680-20 Super Hawg Drill
Short Description
Super Hawg Drill
Long Description
The 1/2 in. Super Hawg has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 RPM with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok handle features 3 positions with 90 degree left-right rotation for maximum operator comfort for all applications.
Special Features
Features: Clutch In Low Speed; High Operating Speeds For Maximum Productivity; 90 DEG Left-Right; Roto-Lok Handle For Maximum Operating Comfort; Easy Turn Gear Shift Knob; Comfort Grip Switch Handle And Gear Case With Front T-Bar Handle; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capacity: 1/2 IN Twist Bit; Spindle Size: 5/8-16 IN; Gear Train: Triple; Construction Type: Grounded; Length: 22 IN; Clutch:
Additional Information
Voltage
120.0
idea granular category code
2288
Cord Length
8.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
1680-20
Brand
Milwaukee®
GTIN
00045242001972
UPC
045242001972
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Super Hawg Drill
Packaging
Weight
14.7
Weight per each
16.335
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Drilling Holes Of All Sizes In Wood Frame Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat