168020 - 1/2" Super Hawg (Tool Only)

Milwaukee®

  • $498.96 (Each)
  • $498.96 (Each)
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
168020
Manufacturer
Milwaukee®
Manufacturer's Part Number
1680-20
Description
1/2" Super Hawg (Tool Only)
The 1/2 In. Super Hawg Has Power and Speed For Drilling Holes Of All Sizes In Wood Frame Construction. The 13 Amp Motor Has Two Operating Speeds Of 1750 and 450 RPM With A Clutch In The Low Gear Range. Speed Shifting Is Easy. The Comfort Grip Roto-Lok Handle Features 3 Positions With 90 Degree Left-Right Rotation For Maximum Operator Comfort For All Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242001972 / 00045242001972
Weight per unit
16.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.96 (Each)
Resources
Other Links
 
 
168020 - Other
 
168020 - Other
 
168020 - Other
 
168020 - Other
Images
 
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Small Image
 
168020 - Large Image
 
168020 - Large Image
 
168020 - Large Image
Brochures
 
 
168020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Metal
Housing Material
Metal
Dimensions and Weight
Width
25.5
Height
5.25
Length
8.0
Descriptions
Long Description
The 1/2 in. Super Hawg has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 RPM with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok handle features 3 positions with 90 degree left-right rotation for maximum operator comfort for all applications.
Special Features
Features: Clutch In Low Speed; High Operating Speeds For Maximum Productivity; 90 DEG Left-Right; Roto-Lok Handle For Maximum Operating Comfort; Easy Turn Gear Shift Knob; Comfort Grip Switch Handle And Gear Case With Front T-Bar Handle; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capacity: 1/2 IN Twist Bit; Spindle Size: 5/8-16 IN; Gear Train: Triple; Construction Type: Grounded; Length: 22 IN; Clutch:
Description
1/2" SUPER HAWG (TOOL ONLY)
Product Type
Super Hawg Drill
Features
1/2 in. Super Hawg Drill
extra long description
MILW 1680-20 Super Hawg Drill
Short Description
Super Hawg Drill
Additional Information
Voltage
120.0
idea granular category code
2288
Cord Length
8.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
1680-20
Brand
Milwaukee®
GTIN
00045242001972
UPC
045242001972
Taxonomies, Classifications, and Categories
Type
Super Hawg Drill
Category Description
POWER TOOLS
Packaging
Weight
14.7
Weight per each
16.335
Carton
1
Uses, Certifications, and Standards
Application
For Drilling Holes Of All Sizes In Wood Frame Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 168020.
Jump To:

Similar Items

Similar items are close alternatives to 168020, though they may not be 100% alike.

The 1/2 In. Super Hawg[TM] Has Power and Speed For Drilling Holes Of All Sizes I...
  • Our Part #: 168021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1680-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
168021 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat