204B20L - M12 Heated Toughshell Jacket - Black - L

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204B20L
Manufacturer
Milwaukee®
Manufacturer's Part Number
204B-20L
Description
M12 Heated Toughshell Jacket - Black - L
The Milwaukee® Large Black M12™ Toughshell™ Heated Jacket Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242612826 / 00045242612826
Weight per unit
3.4949 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Large Image
 
204B20L - Small Image
Other Links
 
 
204B20L - Other
 
204B20L - Other
 
204B20L - Other
 
204B20L - Other
 
204B20L - Other
 
204B20L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Description
M12 HEATED TOUGHSHELL JACKET - BLACK - L
Long Description
The MILWAUKEE® Large Black M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL
Product Type
Toughshell™ Jacket Only - Black L
extra long description
MILW 204B-20L TOUGHSHELL™ Jacket On
Features
M12™ Heated TOUGHSHELL™ Jacket - Black L
Additional Information
Voltage
12.0
battery life
8
batteries included
NO
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
204B-20L
GTIN
00045242612826
UPC
045242612826
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
3.4949
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat