204B20XL - M12 Heated Toughshell Jacket - Black - XL

Milwaukee®

  • $202.86 (Each)
  • $202.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204B20XL
Manufacturer
Milwaukee®
Manufacturer's Part Number
204B-20XL
Description
M12 Heated Toughshell Jacket - Black - XL
The Milwaukee® XL Black M12™ Toughshell™ Heated Jacket Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell™ J
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242612864 / 00045242612864
Weight per unit
3.6713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.86 (Each)
Resources
Other Links
 
 
204B20XL - Other
 
204B20XL - Other
 
204B20XL - Other
 
204B20XL - Other
 
204B20XL - Other
 
204B20XL - Other
Images
 
 
204B20XL - Small Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
 
204B20XL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Description
M12 HEATED TOUGHSHELL JACKET - BLACK - XL
Product Type
Toughshell™ Jacket Only - Black XL
extra long description
MILW 204B-20XL TOUGHSHELL™ Jacket O
Features
M12™ Heated TOUGHSHELL™ Jacket - Black XL
Long Description
The MILWAUKEE® XL Black M12™ TOUGHSHELL™ Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL™ j
Additional Information
Voltage
12.0
battery life
8
batteries included
NO
Water Resistant
Yes
Manufacturer Information
Manufacturers Part Number
204B-20XL
Brand
Milwaukee®
GTIN
00045242612864
UPC
045242612864
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
3.6713
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat