204B213X - M12 Heated Toughshell Jacket - Black - XXXL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
204B213X
Manufacturer
Milwaukee®
Manufacturer's Part Number
204B-213X
Description
M12 Heated Toughshell Jacket - Black - XXXL
The Milwaukee® 3X Black M12™ Toughshell™ Heated Jacket Kit Is Powered By M12™ Redlithium™ Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12™ Toughshell™ Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell™ Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242612765 / 00045242612765
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
204B213X - Small Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
 
204B213X - Large Image
Other Links
 
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
 
204B213X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 HEATED TOUGHSHELL JACKET - BLACK - XXXL
Product Type
Toughshell™ Kit - Black 3X
extra long description
MILW 204B-213X TOUGHSHELL™ Kit - Bl
Long Description
The MILWAUKEE® 3X Black M12™ TOUGHSHELL™ Heated Jacket Kit is powered by M12™ REDLITHIUM™ Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12™ TOUGHSHELL™ Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL™ Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHEL
Additional Information
Voltage
12.0
battery life
8
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
204B-213X
GTIN
00045242612765
UPC
045242612765
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
5.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat